This item is Discontinued.

U.S. Motors Instant Reverse Motor, 1/2hp, Phase Single D12ARM2N

Instant Reverse Motor, 1/2hp, Phase Single (Discontinued)

  • Mfr # D12ARM2N
  • Zoro # G7893544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D12ARM2N
Zoro #
G7893544
UPC #
786382057107
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
Instant Reverse Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Drip Proof
HP
1/2 hp
Nameplate RPM
1,800 RPM
Frame
56
Voltage
115V AC
Full Load Amps
5 A
Phase
Single
Motor Thermal Protection
Manual
Hz
60 Hz
Standards
CSA Certified, UL Recognized
Motor Application
Garage/Gate Opener
Motor Mounting Type
Rigid Base
Ambient Temperature
40 Degrees C
Motor Mounting Position
All Angle
RPM Range
1,601-1,700
Motor Shaft Design
Keyed
Motor Service Factor
1
Number of Wires
0
Ins. Class
B
Motor Bearings
Ball
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Garage/Gate Opener
Motor Frame Material
Steel
Motor Shaft Rotation
CW/CCW
Duty Cycle
Intermittent
No. of Speeds
1
Weight
16 lb
Usable @ 208V
Not Usable at 208V

Description

Instant Reverse Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Number of Wires 0, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.