Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1-1/2HP, 1725, 1425, 208-220/440V

  • Mfr # 481872

  • Zoro # G0917775


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Frame
56
HP
1 1/2
Motor Application
Washdown
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481872
Zoro #
G0917775
UPC #
786382078515
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 in
Length Less Shaft
9 13/16 in
Bolt Circle Dia.
3/8 in
Body Dia.
6 1/2 in
Overall Length
11 3/4 in
Height
6 3/4 in

Details

Frame
56
HP
1 1/2
Item
Brushless Blower
Motor Application
Washdown
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
Motor Shaft Rotation
CW/CCW
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
None
Nameplate RPM
1,725
No. of Speeds
1
Phase
Three
RPM Range
1,701-1,800
Voltage
208-220; 440
Full Load Amps
5.7 A
Hz
60/50 Hz
Voltage @ 50Hz
208 to 220; 440
Full Load Amps @ 50Hz
5.7 A
RPM @ 50Hz
1,425 rpm; 1,725 rpm
Max. Amps
5.7 A

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-220/440V AC, 5.7 A Full Load Amps, 56Y Frame, 60/50 Hz Hz, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Frame Material Steel, Shaft Length 1 7/8 in, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.