Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1-1/2HP, 1725RPM, 145TC

  • Mfr # T32C2J14CR

  • Zoro # G0918152


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V AC
Shaft Dia.
7/8 in
HP
1 1/2 hp
Nameplate RPM
1,725 RPM
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32C2J14CR
Zoro #
G0918152
UPC #
786382040925
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
11 15/16 in
Shaft Length
2 in
Overall Length
13 15/16 in

Details

Item
General Purpose Motor
Voltage
115/230V AC
HP
1 1/2 hp
Nameplate RPM
1,725 RPM
No. of Speeds
1
Motor Sub Application
Air Compressors, Blowers, Conveyors, Pumps
RPM Range
1,701-1,800
Motor Shaft Rotation
CW/CCW
Phase
Single
Motor Mounting Type
C-Face, Rigid Base
Hz
60 Hz
Frame
145TC
Ins. Class
B
Motor Application
General Purpose
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
None
Motor Bearings
Ball
Standards
CE, CSA Certified, UL Listed
Full Load Amps
14.4/8-7.2 A
Motor Design
Capacitor-Start
Duty
CONT
Motor Enclosure Design
Totally Enclosed Fan Cooled
Duty Cycle
Continuous
Bearing Protection
Double Shields
Usable @ 208V
Usable at 208V
Nominal Efficiency
8 %
Weight
32 lb

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 14.4/8-7.2 A, 145TC Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type C-Face, Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.