Motor, 1-1/2HP, 3450, 2850RPM, 60, 50HZ, 56J

  • Mfr # EU09

  • Zoro # G0918301


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
16.6/9.0-8.3
Motor Design
Capacitor-Start
Motor Shaft Design
Threaded
Ins. Class
F
Motor Enclosure Design
Totally Enclosed Fan-Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EU09
Zoro #
G0918301
UPC #
786382054021
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/2 in
Height
8 5/8 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Pump Motor
Full Load Amps
16.6/9.0-8.3
Motor Design
Capacitor-Start
Motor Shaft Design
Threaded
Ins. Class
F
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Service Factor
1.15
HP
1 1/2
Nameplate RPM
3,450/2,850
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Face/Base
Nominal Efficiency
83.2 %
Motor Sub Application
Commercial Pump
Phase
Single
Motor Thermal Protection
Auto
Hz
60/50
Motor Shaft Rotation
CCW
Voltage
110/220V AC, 115/208-230V AC
Motor Bearings
Ball
Frame
56J
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Usable @ 208V
Yes
Duty Cycle
Continuous
RPM @ 50Hz
2,850/3,450
HP @ 50Hz
1 1/2
Max. SF Amps
18.4/10.3-9.2
No. of Speeds
1
Full Load Amps @ 50Hz
16.6/9.0-8.3
Weight
40 lb
Voltage @ 50Hz
110/220V, 115/208-230V

Description

Pump Motor, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 16.6/9.0-8.3, Full Load Amps @ 50Hz 16.6/9.0-8.3, Height 8 5/8 in, HP 1 1/2, HP @ 50Hz 1 1/2, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 18.4/10.3-9.2, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.