Motor, 1-1/2HP, 3450RPM, 208-230/115V, TEFC

  • Mfr # ETE842

  • Zoro # G0918423


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2 1/4
Nameplate RPM
3,450
Frame
56Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ETE842
Zoro #
G0918423
UPC #
786382090289
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in

Details

Item
Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2 1/4
Nameplate RPM
3,450
Frame
56Y
Motor Shaft Rotation
CCW
Voltage
115/208-230V AC
Motor Mounting Type
Face
Motor Application
Pool Pump
Phase
Single
Motor Thermal Protection
Auto
Motor Service Factor
1
Ins. Class
F
Hz
60 Hz
Full Load Amps
9.7-9.0/18.0
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Weight
35 lb
No. of Speeds
1
Usable @ 208V
Yes

Description

Motor, Frame 56Y, Hz 60 Hz, Full Load Amps 9.7-9.0/18.0, HP 2 1/4, Ins. Class F, Motor Application Pool Pump, Motor Design Permanent Split Capacitor, Motor Enclosure Design Totally Enclosed Fan-Cooled

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.