Motor, 1-1/2HP, 850RPM, 208-230/460V, 56Z

  • Mfr # 1831V

  • Zoro # G0918450


product price:  $629.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1831V
Zoro #
G0918450
UPC #
786382087142
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
3 7/16 in
Overall Length
15 3/4 in
Body Dia.
6 5/16 in
Length Less Shaft
12 5/16 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230/460V AC
Frame
56
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
835
Motor Application
HVAC/R
Voltage Compatibility
208V AC, 230V AC, 460V AC
Ins. Class
F
Application
Condenser Fans
Duty
CONT
Standards
EE,NEMA PREMIUM
Motor Bearings
6203-2Z-J/C3,6203-2Z-J/C3
Hz
60 Hz
Motor Service Factor
1.15
Full Load Amps
6.6-6.2/3.1 A
Nominal Efficiency
74 %

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 835 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 6.6-6.2/3.1 A Full Load Amps, 56HZ Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Shaft Length 3 7/16 in, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.