Motor, 100HP, 1775RPM, 230/460V, 365T

  • Mfr # DH100S2BF

  • Zoro # G0917933


product price: $7,549.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Phase
Three
HP
100
Voltage
230/460V AC
RPM Range
1800
Motor Service Factor
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH100S2BF
Zoro #
G0917933
UPC #
786382056483
Country of Origin
Mexico

Dimensions

Overall Length
29 5/8 in
Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in
Length Less Shaft
23 3/4 in

Details

Item
Motor
Phase
Three
HP
100
Voltage
230/460V AC
RPM Range
1800
Motor Service Factor
1
Motor Bearings
Ball
Nameplate RPM
1,775
Hz
60 Hz
Standards
CSA Certified, UR
Full Load Amps
235.0/118.0 A
Motor Design
Three-Phase
Motor Application
General Purpose
Motor Enclosure Design
Open Drip Proof
Motor Thermal Protection
None
Motor Sub Application
Elevator
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
93 %
Motor Mounting Type
Rigid Base
Ins. Class
F
No. of Speeds
1
Frame
365T
Motor Mounting Position
Horizontal
Duty Cycle
Intermittant
Motor Shaft Design
Keyed
Weight
631.14 lb

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 100 HP, Nameplate RPM 1,775, Frame 365T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 235.0/118.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 93 Percent, 1800, CSA Certified, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.