Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 100 HP, 405 Frame, 575V AC Voltage, 1,780 Nameplate RPM

  • Mfr # X100P2G

  • Zoro # G3641453


product price: 
$
12,330.99
/ea
Additional $505.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
100 hp
RPM Range
1,701-1,800
Voltage
575V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X100P2G
Zoro #
G3641453
UPC #
786382104665
Country of Origin
Mexico

Dimensions

Shaft Dia.
2 7/8 in
Overall Length
36 1/2 in
Shaft Length
7 1/4 in
Length Less Shaft
29 1/4 in
Frame Size
405T
Shaft Diameter
2 7/8 in
Wire Rope Length
36 1/2 in
Length
36 1/2 in

Details

Motor Design
Three-Phase
Phase
Three
HP
100 hp
RPM Range
1,701-1,800
Voltage
575V AC
Frame
405T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
No. of Speeds
1
Motor Mounting Position
Horizontal
Motor Application
Hazardous Location
Nominal Efficiency
95.4 %
Nameplate RPM
1,780 RPM
Motor Shaft Design
Keyed
Item
Hazardous Location Motor
CC Number
CC030A
Ins. Class
F
Motor Frame Material
Cast Iron
Full Load Amps
90.0 A
Standards
CSA Certified, UL Listed
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Hz
60 Hz
NEMA Design
B
Weight
1,225 lb
Hazardous Location Division
Division I
Duty Cycle
Continuous
Temp. Code
T3C
Hazardous Location Group
Group C, Group D, Group F, Group G
Nameplate Service Factor @ 60 Hz
1
Full Load Current @ 60 Hz
90.0 A
NEMA Design Class
B
Frequency
60 Hz
Shaft Design
Keyed
Mounting Position
Horizontal
Insulation Class
F
Product Type
Hazardous Location Motor
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
Hazardous Location
Temperature Code
T3C
Frame Material
Cast Iron
Number of Speeds
1

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 100 hp HP, Nameplate RPM 1,780 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 90.0 A, 405T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.