3-Phase Motor, 100 HP, 404 Frame, 460V AC Voltage, 1,785 Nameplate RPM 24 1/8 in Overall Length

  • Mfr # HO100P2SLG

  • Zoro # G7728661


product price:  $9,658.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
100
Nameplate RPM
1,785
Voltage
460V AC
Full Load Amps
114.0
Frame
404
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO100P2SLG
Zoro #
G7728661
UPC #
786382107697
Country of Origin
Mexico

Dimensions

Length Less Shaft
36 15/16 in
Overall Length
24 1/8 in
Body Dia.
16.5 in
Bolt Circle Dia.
11/16 in
Height
42 9/16 in

Details

Item
Motor
HP
100
Nameplate RPM
1,785
Voltage
460V AC
Full Load Amps
114.0
Frame
404
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
95.4 %
Motor Thermal Protection
None
Max. SF Amps
131.0
Thrust Rating
6,700 lb
Bearing Protection
Shaft Shields
Duty Cycle
Continuous
Weight
1,082 lb
Part Winding Start Capable
No

Description

Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 404, Hz 60 Hz, Full Load Amps 114.0, Height 42 9/16 in, HP 100, Ins. Class F, Length Less Shaft 36 15/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 131.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.