Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 10 HP, 215 Frame, 230/460V AC Voltage, 1,760 Nameplate RPM

  • Mfr # YC10P2B
  • Zoro # G5974998

product price: 
$
2,139.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
10 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10P2B
Zoro #
G5974998
UPC #
786382092511
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/8 in
Overall Length
20 in
Shaft Length
3 3/8 in
Length Less Shaft
16 5/8 in
Frame Size
215
Shaft Diameter
1 3/8 in
Wire Rope Length
20 in
Length
20 in

Details

Motor Design
Three-Phase
Phase
Three
HP
10 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
215
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Hz
60 Hz
Item
Hazardous Location Motor
Nameplate RPM
1,760 RPM
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Full Load Amps
23.9/12.0 A
Ins. Class
F
No. of Speeds
1
Standards
CSA Certified, UL Listed
Motor Service Factor
1.15
Motor Application
Hazardous Location
CC Number
CC030A
Nominal Efficiency
91.7 %
NEMA Design
B
Weight
171 lb
Hazardous Location Division
Division I
Duty Cycle
Continuous
Temp. Code
T2B
Hazardous Location Group
Group C, Group D, Group F, Group G
Nameplate Service Factor @ 60 Hz
1.15
Product Type
Hazardous Location Motor
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Frame Material
Cast Iron
Frequency
60 Hz
NEMA Design Class
B
Insulation Class
F
Temperature Code
T2B
Application
Hazardous Location
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Full Load Current @ 60 Hz
23.9/12.0 A

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 10 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 23.9/12.0 A, 215 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.