Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 10 HP, 215 Frame, 575V AC Voltage, 1,760 Nameplate RPM

  • Mfr # X10P2G

  • Zoro # G5972304


product price: 
$
1,476.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
10 hp
RPM Range
1,701-1,800
Voltage
575V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X10P2G
Zoro #
G5972304
UPC #
786382104764
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
10 hp
RPM Range
1,701-1,800
Voltage
575V AC
Frame
215
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
CC Number
CC030A
Standards
CSA Certified, UL Listed
Motor Application
Hazardous Location
Motor Mounting Position
Horizontal
Item
Hazardous Location Motor
Motor Frame Material
Cast Iron
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Full Load Amps
9.6 A
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Nameplate RPM
1,760 RPM
NEMA Design
B
Temp. Code
T3B
Weight
170 lb
Duty Cycle
Continuous
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Number of Speeds
1
Mounting Position
Horizontal
Application
Hazardous Location
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
Hazardous Location Motor
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
9.6 A
NEMA Design Class
B
Shaft Design
Keyed
Frame Material
Cast Iron
Frequency
60 Hz
Temperature Code
T3B

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 10 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 9.6 A, 215 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.