Shop U.S. MOTORS

Motor, 1/10 HP, OEM Replacement Brand: Trane Replacement For: K055HXHAB2059, X70500270-01, MOT2853

  • Mfr # 1679
  • Zoro # G0913645

product price: 
$
214.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
1/10 HP
Motor Application
HVAC-R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1679
Zoro #
G0913645
UPC #
786382001117
Country of Origin
Mexico
Frame
48Y
HP
1/10 HP
Item
Motor
Motor Application
HVAC-R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Lug
Motor Shaft Rotation
Clockwise Lead End
Motor Sub Application
Direct Drive Blower
Motor Thermal Protection
Auto
Nameplate RPM
810 RPM
No. of Speeds
3
Number of Shafts
1
OEM Replacement Brand
Trane
Phase
Single
RPM Range
0-1,000
Voltage
277V AC
Motor Bearings
Self Align Bearings
Replacement For
K055HXHAB2059, X70500270-01, MOT2853
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
0.51A
Capacitor Required
Included
Hz
60/50 Hz
Application
Blowers
Weight
13 lb
Max. Amps
1.05 A
Watts
100 W
Sub Application
General Purpose
Motor Enclosure Type
Open Air Over
Product Type
Fan and Blower Motor
Number of Speeds
3
Insulation Class
A
Drive Type
Direct Drive
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Frame Material
Steel
Nameplate Voltage @ 60 Hz
277V AC
Nameplate RPM @ 60 Hz
810 RPM
Nameplate Horsepower @ 60 Hz
1/10 hp

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Length Less Shaft
4 1/16 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr
Overall Length
6 9/16 in
Body Diameter
5.6 in
Shaft Diameter
1/2 in
Frame Size
48Y
Wire Rope Length
6 9/16 in
Length
6 9/16 in

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp HP, Nameplate RPM 810 RPM, No. of Speeds 3, Voltage 277V AC, 0.51 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type T-Flex, Motor Frame Material Steel, Shaft Length 1 1/2 in, Shaft Dia. 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.