Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/10HP, 1050/5SPD, 115V, 60HZ, 42Y, ODP

  • Mfr # 2832

  • Zoro # G0913383


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/10
RPM Range
1,101-1,200
Nameplate RPM
1,050
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2832
Zoro #
G0913383
UPC #
786382101398
Country of Origin
Mexico

Dimensions

Shaft Length
10 in
Shaft Dia.
1/2 in
Overall Length
24 5/16 in
Length Less Shaft
4 5/16 in
Body Dia.
5 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/10
RPM Range
1,101-1,200
Nameplate RPM
1,050
Voltage
115V AC
Frame
42
Motor Mounting Type
Cradle
Phase
Single
Motor Enclosure Design
Open Air-Over
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
No. of Speeds
5
Motor Shaft Rotation
CW
Hz
60 Hz
Duty
Continuous
Max. Amps
5.54 A
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Motor Thermal Protection
Auto
Full Load Amps
2.5 A
Blower Stages
2
Watts
100 W
Weight
14.4 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp HP, Nameplate RPM 1,050 RPM, No. of Speeds 5, Voltage 115V AC, 2.5 A Full Load Amps, 42Y Frame, Output Watts 100 W, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Shaft Length 10 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.