Motor, 1/10HP, 1050RPM, 115V, 60HZ, 48Y

  • Mfr # 1182

  • Zoro # G0913593


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/10
RPM Range
1,001-1,100
Nameplate RPM
1,050
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1182
Zoro #
G0913593
UPC #
786382106768
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8 in
Body Dia.
5 in
Length Less Shaft
4 1/16 in
Shaft Length
10 9/16 in
Overall Length
24 5/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/10
RPM Range
1,001-1,100
Nameplate RPM
1,050
Voltage
115V AC
Frame
48
Phase
Single
Motor Enclosure Design
Open Air-Over
Hz
60 Hz
Duty
Continuous
Motor Bearings
Ball (Opposite End Bearing); Ball (Shaft End Bearing)
Motor Thermal Protection
Auto
Max. Amps
2.38 A
No. of Speeds
4
Ins. Class
B
Full Load Amps
1.7 A
Motor Shaft Rotation
CW
Watts
100 W
Weight
6.5 lb
Duty Cycle
Continuous
Blower Stages
2

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp HP, Nameplate RPM 1,050 RPM, No. of Speeds 4, Voltage 115V AC, 1.7 A Full Load Amps, 48Y Frame, Output Watts 100 W, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Frame Material Steel, Shaft Length 10 17/32 in, Shaft Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.