Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/10HP, 1550RPM, 230V, HZ, 33

  • Mfr # 9657

  • Zoro # G0913611


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/10
RPM Range
1,501-1,600
Nameplate RPM
1,550
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9657
Zoro #
G0913611
UPC #
786382010980
Country of Origin
Mexico

Dimensions

Length Less Shaft
4 1/2 in
Body Dia.
3 5/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/10
RPM Range
1,501-1,600
Nameplate RPM
1,550
Voltage
230V AC
Frame
3.3 in
Motor Enclosure Design
Open Air-Over
Includes
Capacitor
Full Load Amps
1.0 A
Weight
6.13 lb

Description

Fan and Blower Motor, Motor Design Permanent Split Capacitor, 1/10 hp HP, Nameplate RPM 1,550 RPM, Voltage 230V AC, 1.0 A Full Load Amps, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.