Zoro Homepage

Motor, 1/15HP, 1040/3SPD, 115V, 60HZ, 42Y

  • Mfr # 1377

  • Zoro # G0913690


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
0.067
RPM Range
1,101-1,200
Nameplate RPM
1,040
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1377
Zoro #
G0913690
UPC #
786382108700
Country of Origin
Mexico

Dimensions

Overall Length
10 9/16 in
Shaft Length
4 in
Shaft Dia.
1/2 in
Length Less Shaft
4 1/16 in
Body Dia.
5 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
0.067
RPM Range
1,101-1,200
Nameplate RPM
1,040
Voltage
115V AC
Frame
42Y
Motor Mounting Type
Bracket
Phase
Single
Motor Enclosure Design
Open Air-Over
No. of Speeds
3
Max. Amps
2.61 A
Motor Service Factor
1
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Full Load Amps
1.3 A
Motor Shaft Rotation
CCWLE
Motor Bearings
Sleeve
Duty
Continuous
Application
Washdown
Hz
60 Hz
Ins. Class
B
Motor Application
Washdown
Max. Ambient Temp.
40 Degrees C
Blower Stages
1
Weight
8.38 lb
Watts
100 W
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 hp HP, Nameplate RPM 1,040 RPM, No. of Speeds 3, Voltage 115V AC, 1.3 A Full Load Amps, 42Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type T-Flex, Motor Frame Material Steel, Shaft Length 6 1/2 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.