Zoro Homepage

Motor, 1/15HP, 1075/3SPD, 277V, 60HZ, 42Y

  • Mfr # 1365

  • Zoro # G0913541


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/25
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1365
Zoro #
G0913541
UPC #
786382108694
Country of Origin
Mexico

Dimensions

Overall Length
11 1/16 in
Length Less Shaft
4 1/16 in
Shaft Dia.
1/2 in
Body Dia.
5 in
Shaft Length
7 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/25
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
277V AC
Frame
42
Motor Mounting Type
Bracket
Phase
Single
Motor Enclosure Design
Open Air-Over
Duty
Continuous
Max. Amps
1.16 A
Motor Shaft Rotation
CCW
No. of Speeds
3
Hz
60 Hz
Ins. Class
B
Full Load Amps
0.42 A
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball (Opposite End Bearing); Ball (Shaft End Bearing)
Motor Thermal Protection
Auto
Motor Service Factor
0.49
Blower Stages
1
Watts
100 W
Weight
8.38 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/25 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 277V AC, 0.42 A Full Load Amps, 42 Frame, Output Watts 100 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type T-Flex, Motor Frame Material Steel, Shaft Length 7 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.