Zoro Homepage

Motor, 1/16HP, 850/3SPD, 277V, 60HZ, 42Y

  • Mfr # 1678

  • Zoro # G0913882


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/16
RPM Range
0-1,100
Nameplate RPM
850
Voltage
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1678
Zoro #
G0913882
UPC #
786382001100
Country of Origin
Mexico

Dimensions

Overall Length
7 5/8 in
Shaft Length
2 1/4 in
Body Dia.
5 in
Shaft Dia.
1/2 in
Length Less Shaft
5 3/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/16
RPM Range
0-1,100
Nameplate RPM
850
Voltage
277V AC
Frame
42
Motor Mounting Type
Lug Mount
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Bearings
Thrust
Full Load Amps
0.50 A
Motor Thermal Protection
Auto
Duty
Continuous
Motor Shaft Rotation
CW
Max. Amps
2.84 A
Hz
60 Hz
No. of Speeds
3
Blower Stages
1
Duty Cycle
Continuous
Weight
12.05 lb

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/16 hp HP, Nameplate RPM 850 RPM, No. of Speeds 3, Voltage 277V AC, 0.50 A Full Load Amps, 42 Frame, 60 Hz Hz, Motor Thermal Protection Auto, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Lug, Motor Frame Material Steel, Shaft Length 2 1/4 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.