Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame

  • Mfr # FD12CM2PZYR

  • Zoro # G0407861


product price:  $452.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/2
Voltage
115/230V AC
Frame
56YZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD12CM2PZYR
Zoro #
G0407861
UPC #
786382075712
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 1/4 in
Shaft Length
1 3/4 in
Overall Length
12 in
Shaft Dia.
1/2 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1/2
Voltage
115/230V AC
Frame
56YZ
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,725
Motor Application
Auger Drive Motor
Motor Frame Material
Steel/Aluminum
Motor Mounting Type
Flange
Motor Sub Application
Auger
Motor Shaft Design
Keyed
Motor Shaft Rotation
Reversible
Hz
60/50 Hz
Full Load Amps
10.4/5.4 A; 8.6/4.3 A
Ins. Class
B
Capacitor Required
Yes
Motor Bearings
Ball
Item - Farm Duty Motors
Auger Drive Motor
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Full Load Amps @ 50Hz
10.4/5.4 A; 8.6/4.3 A
Weight
25 lb
HP @ 50Hz
1/2
RPM @ 50Hz
1725/1425
Voltage @ 50Hz
115/230V
Service Factor @ 50Hz
1

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 10.4/5.4 A, 8.6/4.3 A, 56Y Frame, Usable @ 208V Not Usable at 208V, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.