Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/20HP, 1075/4SPD, 115V, 60HZ, 42Y

  • Mfr # 1270

  • Zoro # G0913724


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/20
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1270
Zoro #
G0913724
UPC #
786382103361
Country of Origin
Mexico

Dimensions

Length Less Shaft
5 3/8 in
Overall Length
25 9/16 in
Body Dia.
5 in
Shaft Length
10 1/16 in
Shaft Dia.
1/2 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/20
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115V AC
Frame
42
Motor Mounting Type
Base
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Bearings
Ball (Opposite End Bearing); Ball (Shaft End Bearing)
Ins. Class
B
Duty
Continuous
Full Load Amps
0.86 A
Hz
60 Hz
Motor Shaft Rotation
CW
Motor Thermal Protection
Auto
No. of Speeds
4
Max. Amps
1.38 A
Weight
7.98 lb
Duty Cycle
Continuous
Blower Stages
2

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, 0.86 A Full Load Amps, 42 Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Shaft Length 10 3/32 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.