Shop U.S. MOTORS

Motor, 1/6HP, 1350/3SPD, 115-127V, 50HZ

  • Mfr # 1210
  • Zoro # G0917321

product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/6
RPM Range
0-1,100
Nameplate RPM
1,350
Voltage
115V AC to 127V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1210
Zoro #
G0917321
UPC #
786382102449
Country of Origin
Mexico

Dimensions

Shaft Length
8 in
Overall Length
21 21/32 in
Body Dia.
5 in
Length Less Shaft
13 21/32 in
Shaft Dia.
1/2 in
Body Diameter
5 in
Shaft Diameter
1/2 in
Wire Rope Length
21 21/32 in
Length
21 21/32 in

Details

Item
Fan and Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/6
RPM Range
0-1,100
Nameplate RPM
1,350
Voltage
115V AC to 127V AC
Frame
Special
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Bearings
6201 (Opposite End Bearing); 6201 (Shaft End Bearing)
Max. Amps
3.96 A
No. of Speeds
3
Ins. Class
B
Motor Thermal Protection
Auto
Full Load Amps
1.8 A
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Watts
100 W
Weight
10.38 lb
Blower Stages
2
RPM @ 50Hz
1,350 rpm
Full Load Amps @ 50Hz
1.8 A
Motor Enclosure Type
Open Air Over
Capacitor Required
Capacitor Included
Number of Speeds
3
Product Type
Fan and Blower Motor
Insulation Class
B
Sub Application
General Purpose
Full Load Current @ 60 Hz
1.8 A
Number of Blower Stages
2
Frequency
60 Hz
Full Load Current @ 50 Hz
1.8 A
Nameplate RPM @ 50 Hz
1,350 RPM
Drive Type
Direct Drive
Wattage
100 W

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,350 RPM, No. of Speeds 3, Voltage 115-127V AC, 1.8 A Full Load Amps, Special Frame, Output Watts 100 W, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Shaft Length 8 in, Shaft Dia. 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.