Zoro Homepage

Motor, 1/2HP, 1075/2SPD, 115V, 60HZ, 48Y

  • Mfr # 1924

  • Zoro # G0913970


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
No. of Speeds
2
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1924
Zoro #
G0913970
UPC #
786382002039
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/2 in
Overall Length
10 3/4 in
Length Less Shaft
8 1/4 in

Details

Item
Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
No. of Speeds
2
Voltage
115V
Motor Shaft Rotation
CCW
Frame
48Y
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Thermal Protection
Auto
Hz
60 Hz
Motor Application
General Purpose Farm Duty Motor
Motor Bearings
Ball
Motor Mounting Type
Yoke
Capacitor Required
Yes
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Motor Service Factor
1
Ins. Class
P
Motor Sub Application
Welded Tab Fan
Full Load Amps
7.2 A
Includes
Capacitor
Nameplate RPM
1,075
Nominal Efficiency
66.8 %
Duty Cycle
Continuous
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Weight
20.02 lb

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 7.2 A, 48Y Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Shaft Dia. 5/8 in, Shaft Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.