Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/2HP, 1075/2SPD, 115V, 60HZ, 48Y, PSC

  • Mfr # 1838

  • Zoro # G0913989


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
No. of Speeds
2
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1838
Zoro #
G0913989
UPC #
786382001544
Country of Origin
Mexico

Details

Item
Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
No. of Speeds
2
Voltage
115V
Motor Shaft Rotation
CCW
Frame
48YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Service Factor
1
Includes
Capacitor
Nameplate RPM
1,075
Max. Ambient Temp.
40 Degrees C
Full Load Amps
5.8 A
Motor Mounting Type
Yoke
Motor Bearings
Ball
Ins. Class
B
Motor Application
General Purpose Farm Duty Motor
Motor Sub Application
Welded Tab Fan
Motor Thermal Protection
Auto
Motor Shaft Design
Keyed
Capacitor Required
Yes
Hz
60 Hz
Duty Cycle
Continuous
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Nominal Efficiency
67 %
Weight
26.08 lb

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 5.8 A, 48YZ Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Shaft Dia. 5/8 in, Shaft Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.