Zoro Homepage

Motor, 1/2HP, 1075/3SPD, 277V, 60HZ, 48Y

  • Mfr # 602

  • Zoro # G0914101


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/2
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602
Zoro #
G0914101
UPC #
786382005948
Country of Origin
Mexico

Dimensions

Shaft Length
6 in
Shaft Dia.
1/2 in
Length Less Shaft
6 1/8 in
Overall Length
12 1/8 in
Body Dia.
5 5/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/2
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
277V AC
Frame
48
Motor Mounting Type
Ring
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Full Load Amps
3.4 A
Motor Application
Commercial, Residential
No. of Speeds
3
Motor Shaft Rotation
CCW
Ins. Class
B
Duty
Continuous
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Hz
60 Hz
Max. Amps
7.5 A
Nominal Efficiency
59.5 %
Includes
Hub Rings
Motor Service Factor
3.4
Weight
17.31 lb
Watts
400 W
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 277V AC, 3.4 A Full Load Amps, 48Y Frame, Output Watts 400 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Motor Frame Material Steel, Shaft Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.