Motor, 1/2HP, 1100RPM, 115/230V, 60HZ, 48Y

  • Mfr # 4749

  • Zoro # G0914214


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/2
RPM Range
1,001-1,100
Nameplate RPM
1,100
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4749
Zoro #
G0914214
UPC #
786382063504
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Shaft Dia.
5/8 in
Length Less Shaft
6 9/16 in
Overall Length
9 13/16 in
Shaft Length
3 1/4 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/2
RPM Range
1,001-1,100
Nameplate RPM
1,100
Voltage
115/230V AC
Frame
48
Motor Mounting Type
Ring/Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Ins. Class
B
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Nominal Efficiency
67 %
Voltage Compatibility
115/230V AC
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Full Load Amps
6.2/3.1 A
Motor Bearings
Ball
Motor Service Factor
1
Motor Mounting Position
Horizontal
Includes
Capacitor
Hz
60 Hz
Motor Shaft Rotation
CW
Motor Sub Application
Direct Drive Fan/Blower
Weight
22.22 lb
Inverter Rated
No
Output Watts
0.4 W

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 1, Voltage 115/230V AC, 6.2/3.1 A Full Load Amps, 48YZ Frame, Output Watts .4 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel, Inverter Rated No, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.