Zoro Homepage

GeneralPurposeMotor, 1/2hp, 1140RPM, 56H

  • Mfr # D12CP3PH9

  • Zoro # G8335705


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,140 RPM
Length Less Shaft
10 3/8 in
Full Load Amps
4.8/2.4 A
Standards
CSA Certified, UL Recognized
Motor Shaft Design
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12CP3PH9
Zoro #
G8335705
UPC #
786382110949
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 3/8 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Overall Length
12 5/16 in

Details

Item
General Purpose Motor
Nameplate RPM
1,140 RPM
Full Load Amps
4.8/2.4 A
Standards
CSA Certified, UL Recognized
Motor Shaft Design
Keyed
Motor Service Factor
1.25
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Drip Proof
Motor Shaft Rotation
CW/CCW
Duty Cycle
Continuous
Motor Mounting Type
Cradle Base
Ins. Class
B
HP
1/2 hp
RPM Range
1,101-1,200
Hz
60 Hz
Motor Thermal Protection
None
Voltage
115/230V AC
Phase
Single
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Frame
56H
Motor Application
General Purpose
Nominal Efficiency
76 %
Motor Sub Application
Air Compressors, Blowers, Conveyors, Pumps
Weight
35.88 lb
Voltage Compatibility
115V AC, 230V AC
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.8/2.4 A, 56H Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.