Motor, 1/2HP, 1625RPM, 208-230V, 60HZ, 48Y

  • Mfr # 1892

  • Zoro # G0914460


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,601-1,700
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1892
Zoro #
G0914460
UPC #
786382001919
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 1/2 in
Overall Length
10 5/8 in
Body Dia.
5 5/8 in
Lead Length
30 in
Length Less Shaft
6 1/8 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,601-1,700
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Band/Stud
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
1,625
Voltage Compatibility
208V AC, 230V AC
Hz
60 Hz
Ins. Class
B
Motor Service Factor
1
Features
Automatic Reset Thermal Overload Protector, Drain Holes Both Ends, Hubless Lead End
Full Load Amps
3.0 A
Application
Condenser Fans
Motor Bearings
Ball
Standards
CSA Certified, UL Listed
Duty
Totally Enclosed Air Over

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 1, Voltage 208-230V AC, 3.0 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Belly Band, Stud, Motor Frame Material Steel, Motor Mounting Position All Angle, Shaft Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.