Motor, 1/2HP, 1625RPM, 575V, 60HZ, 48Y

  • Mfr # 1198

  • Zoro # G0914494


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,601-1,700
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1198
Zoro #
G0914494
UPC #
786382103248
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 9/16 in
Overall Length
12 3/8 in
Body Dia.
5 5/8 in
Length Less Shaft
6 13/16 in
Lead Length
30 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,601-1,700
No. of Speeds
1
Voltage
575V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Band/Stud
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
1,625
Voltage Compatibility
575V AC
Full Load Amps
1.0 A
Motor Service Factor
1
Ins. Class
B
Features
Drain Holes Both Ends, Extended Studs, Hubless Lead End
Standards
CSA Certified, UL Listed
Motor Bearings
Ball
Application
Condenser Fans
Duty
Totally Enclosed Air Over
Hz
60 Hz

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 1, Voltage 575V AC, 1.0 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Belly Band, Stud, Motor Frame Material Steel, Motor Mounting Position All Angle, Shaft Length 5 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.