Motor, 1/2HP, 1650RPM, 115/230V, 60HZ, 48Y

  • Mfr # 4748

  • Zoro # G0914302


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/2
RPM Range
1,601-1,700
Nameplate RPM
1,650
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4748
Zoro #
G0914302
UPC #
786382063498
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Shaft Dia.
5/8 in
Shaft Length
3 1/4 in
Length Less Shaft
6 9/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/2
RPM Range
1,601-1,700
Nameplate RPM
1,650
Voltage
115/230V AC
Frame
48
Motor Mounting Type
Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Bearings
Ball (Opposite End Bearing); Ball (Shaft End Bearing)
Motor Shaft Rotation
CW
Nominal Efficiency
70 %
No. of Speeds
1
Motor Service Factor
8
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Full Load Amps
8.0/4.0 A
Duty
Continuous
Hz
60 Hz
Max. Amps
16.4 A
Ins. Class
B
Weight
21.51 lb
Watts
400 W
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,650 RPM, No. of Speeds 1, Voltage 115/230V AC, 8.0/4.0 A Full Load Amps, 48YZ Frame, Output Watts 400 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel, Shaft Length 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.