Motor, 1/2HP, 1725RPM, 115/208-230V, 56J

  • Mfr # EU04

  • Zoro # G0914619


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Ins. Class
B
Voltage
115/208-230V AC
Shaft Dia.
5/8 in
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Length Less Shaft
10 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EU04
Zoro #
G0914619
UPC #
786382053918
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
10 3/16 in
Overall Length
11 3/8 in
Shaft Length
2 1/2 in
Height
8 5/8 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Pump Motor
Ins. Class
B
Voltage
115/208-230V AC
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Full Load Amps
8.4/4.1-4.3
Motor Bearings
Ball
Nominal Efficiency
70.2 %
HP
1/2
Motor Shaft Design
Threaded
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Motor Application
Pump
Motor Design
Capacitor-Start
Frame
56J
Hz
60 Hz
Motor Mounting Type
Face/Base
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CCW
Phase
Single
Motor Service Factor
1.15
Motor Sub Application
Commercial Pump
Nameplate RPM
1,725
Motor Thermal Protection
Auto
Usable @ 208V
Yes
No. of Speeds
1
Max. SF Amps
8.8/4.3-4.4
Duty Cycle
Continuous
Weight
35 lb

Description

Pump Motor, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 8.4/4.1-4.3, Height 8 5/8 in, HP 1/2, Ins. Class B, Length Less Shaft 10 3/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 8.8/4.3-4.4, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.