Motor, 1/2HP, 1725RPM, 115/208-230V, 60HZ

  • Mfr # 3258

  • Zoro # G0914582


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Frame
56YZ
Phase
Single
Standards
CSA Listed
Motor Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3258
Zoro #
G0914582
UPC #
786382003029
Country of Origin
Mexico

Dimensions

Bolt Circle Diameter
5 7/8 in
Manufacturer Warranty Length
1.5 yr

Details

Item
Circulating Pump Motor
Motor Enclosure Design
Open Drip Proof
Frame
56YZ
Phase
Single
Standards
CSA Listed
Motor Thermal Protection
Auto
Maximum RPM
1,725 RPM
Maximum Ambient Temperature
104 Degrees F
Compatible with Pump Type
Hot Water Circulating Pump
Frequency
60 Hz
Nameplate Voltage
115V AC
Horsepower
1/2 hp
Full Load Current
5.7/2.9 to 3.0 A
Number of Speeds
1
Minimum Ambient Temperature
40 Degrees C
Compatible with Series
Split Phase Hot Water Circulating Pump
Thermal Protection
Auto
Motor Frame Designation
56YZ
Ambient Temperature - Minimum
40 Degrees C
Ambient Temperature - Maximum
104 Degrees F
Compatible with Brand
U.S. Motors
Electrical Connection Type
Hardwired
Revolutions Per Minute - Maximum
1,725 RPM
Includes
Shaft Key

Description

Circulating Pump Motor, Compatible with Brand U.S. Motors, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Pump Type Hot Water Circulating Pump, Compatible with Series Split Phase Hot Water Circulating Pump, Horsepower 1/2 hp, Maximum Ambient Temperature 104 Degrees F, Maximum RPM 1,725 RPM, Minimum Ambient Temperature 40 Degrees C, Motor Enclosure Design Open Drip Proof, Motor Thermal Protection Auto

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.