Motor, 1/2HP, 1725RPM, 115V, 60HZ, 48YZ

  • Mfr # 1834

  • Zoro # G0914661


product price:  $451.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Phase
Single
HP
1/2
RPM Range
1,701-1,800
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1834
Zoro #
G0914661
UPC #
786382001520
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 in
Overall Length
10 3/8 in
Body Dia.
5 5/8 in
Length Less Shaft
8 3/8 in

Details

Item
Motor
Motor Design
Split-Phase
Phase
Single
HP
1/2
RPM Range
1,701-1,800
No. of Speeds
1
Voltage
115V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Full Load Amps
6.6 A
Motor Mounting Type
Yoke
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Service Factor
1
Motor Application
HVAC/R
Motor Thermal Protection
Auto
Ins. Class
B
Nameplate RPM
1,725
Weight
23.61 lb
Nominal Efficiency
66.8 %
Output Watts
400 W
Inverter Rated
No
Motor Mounting Position
Horizontal

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, 6.6 A Full Load Amps, 48YZ Frame, Output Watts 400 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Yoke, Motor Frame Material Steel, Inverter Rated Not Inverter Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.