Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/2HP, 825RPM, 115V, 60HZ, 48Y

  • Mfr # 1940

  • Zoro # G0914969


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
No. of Speeds
1
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1940
Zoro #
G0914969
UPC #
786382066970
Country of Origin
Mexico

Dimensions

Overall Length
9 15/16 in
Shaft Dia.
5/8 in
Shaft Length
2 3/8 in
Length Less Shaft
7 9/16 in

Details

Item
Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
No. of Speeds
1
Voltage
115V
Motor Shaft Rotation
CCW
Frame
48YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Includes
Capacitor
Motor Shaft Design
Keyed
Motor Sub Application
Welded Tab Fan
Nameplate RPM
825
Motor Service Factor
1
Motor Mounting Type
Yoke
Motor Application
General Purpose Farm Duty Motor
Full Load Amps
6.4 A
Ins. Class
B
Capacitor Required
Yes
Hz
60 Hz
Motor Bearings
Ball
Duty Cycle
Continuous
Weight
22.56 lb
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Nominal Efficiency
65.3 %

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6.4 A, 48YZ Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Shaft Dia. 5/8 in, Shaft Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.