Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/30HP, 1100/3SPD, 115V, 60HZ, 42Y

  • Mfr # 1374

  • Zoro # G0915395


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,101-1,200
Nameplate RPM
1,100
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1374
Zoro #
G0915395
UPC #
786382000790
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 in
Overall Length
13 5/8 in
Shaft Length
4 in
Length Less Shaft
4 15/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,101-1,200
Nameplate RPM
1,100
Voltage
115V AC
Frame
42
Motor Mounting Type
Resilient Base
Phase
Single
Motor Enclosure Design
Open Air-Over
Full Load Amps
0.50 A
Hz
60 Hz
Max. Amps
0.8 A
Motor Shaft Rotation
CW
Motor Service Factor
0.5
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Self-Align
No. of Speeds
3
Application
Washdown
Ins. Class
B
Motor Application
Washdown
Motor Thermal Protection
Auto
Duty
Continuous
Motor Sub Application
Direct Drive Fan/Blower
Weight
9 lb
Blower Stages
1
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/30 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 3, Voltage 115V AC, 0.50 A Full Load Amps, 42 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Shaft Length 4 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.