Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/30HP, 1100/3SPD, 277V, 60HZ, 42Y

  • Mfr # 1259

  • Zoro # G0915370


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,101-1,200
Nameplate RPM
1,100
Voltage
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1259
Zoro #
G0915370
UPC #
786382102395
Country of Origin
Mexico

Dimensions

Overall Length
11 1/16 in
Shaft Dia.
1/2 in
Body Dia.
5 in
Length Less Shaft
4 1/16 in
Shaft Length
3 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,101-1,200
Nameplate RPM
1,100
Voltage
277V AC
Frame
42
Motor Mounting Type
Bracket
Phase
Single
Motor Enclosure Design
Open Air-Over
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Application
Washdown
Motor Sub Application
Direct Drive Fan/Blower
No. of Speeds
3
Full Load Amps
0.32 A
Motor Thermal Protection
Auto
Max. Amps
0.61 A
Duty
Continuous
Application
Washdown
Motor Shaft Rotation
CCW
Motor Bearings
Ball
Motor Service Factor
0.32
Blower Stages
1
Weight
9.5 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 3, Voltage 277V AC, 0.32 A Full Load Amps, 42 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type OEM Mount, Motor Frame Material Steel, Shaft Length 3 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.