Motor, 1/3HP, 1075RPM, 115V, 60HZ, OAO

  • Mfr # 1145

  • Zoro # G0915763


product price:  $213.14
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1145
Zoro #
G0915763
UPC #
786382094881
Country of Origin
Mexico

Dimensions

Overall Length
7 13/16 in
Length Less Shaft
4 13/16 in
Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Shaft Length
3 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115V AC
Frame
48YZ
Motor Mounting Type
Stud Mount
Phase
Single
Motor Enclosure Design
Open Air-Over
No. of Speeds
1
Max. Amps
13.22 A
Hz
60 Hz
Full Load Amps
4.9 A
Motor Shaft Rotation
CCW
Duty
Continuous
Ins. Class
B
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Weight
17.72 lb
Duty Cycle
Continuous
Watts
300 W

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115V AC, 4.9 A Full Load Amps, 48YZ Frame, Output Watts 300 W, 60 Hz Hz, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel, Shaft Length 3 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.