Motor, 1/3HP, 1600RPM, 208-230V, 60HZ

  • Mfr # CA3409

  • Zoro # G0915973


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1/3 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3409
Zoro #
G0915973
UPC #
786382100506
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 1/4 in
Length Less Shaft
5 1/8 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
15 5/8 in

Details

Frame
48
HP
1/3 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Fan Coil Motor
Motor Thermal Protection
Auto
Nameplate RPM
1600 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Carrier
Phase
1
RPM Range
0-1,100
Voltage
208-230V
Motor Bearings
Self Align Bearings
Ins. Class
B
Full Load Amps
2.0 A
Capacitor Required
Included
Hz
60 Hz
Application
Fan
Weight
15.02 lb
Max. Amps
4.36 A
Watts
300 W

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,600 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.0 A Full Load Amps, 48Y Frame, Output Watts 300 W, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Frame Material Steel, Shaft Length 5 1/4 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.