Zoro Homepage

Motor, 1/3HP, 1750PRM, 56C, TEFC

  • Mfr # G637

  • Zoro # G0916165


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Voltage
90V DC
Shaft Dia.
5/8 in
HP
0.33
Nameplate RPM
1,750
Motor Sub Application
Blowers; Compressors; For general industrial equipment Including Fans; Pumps and Direct Connected Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G637
Zoro #
G0916165
UPC #
786382027254
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
9 15/16 in
Shaft Length
1 15/16 in
Manufacturers Warranty Length
1 yr
Overall Length
11 15/16 in
Bolt Circle Dia.
5 7/8 in

Description

Magnet Motor, Motor Design Permanent Magnet DC, 0.33 HP, Nameplate RPM 1,750, Voltage 90V DC, 3.4 A Full Load Amps, 56 Frame, Full Load Torque 108 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position C-Face Footed, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.