Motor, 1/3HP, 3450, 2850RPM, 60, 50HZ, 56J

  • Mfr # EU01

  • Zoro # G0916305


product price:  $344.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Pump
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Frame
56J
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EU01
Zoro #
G0916305
UPC #
786382053857
Country of Origin
Mexico

Dimensions

Overall Length
11 7/8 in
Shaft Dia.
5/8 in
Shaft Length
2 1/2 in
Length Less Shaft
10 11/16 in
Bolt Circle Dia.
5 7/8 in
Height
8 5/8 in

Details

Item
Pool Pump Motor
Motor Sub Application
Pump
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Frame
56J
Motor Service Factor
1.15
Motor Shaft Design
Threaded
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Application
Pump
Motor Thermal Protection
None
HP
1/3
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Ins. Class
B
Nameplate RPM
3,450
Full Load Amps
6.6/3.2-3.3
Nominal Efficiency
72.5 %
Motor Design
Capacitor-Start
Motor Shaft Rotation
CW
Voltage
575V AC
Motor Mounting Type
Face
Phase
Single
Hz
60/50
Max. SF Amps
7.0/3.5-3.5
RPM @ 50Hz
2,850/3,450
Duty Cycle
Continuous
Weight
17 lb
HP @ 50Hz
0.33
No. of Speeds
1
Full Load Amps @ 50Hz
6.6/3.2-3.3
Voltage @ 50Hz
110/220V, 115/208-230V
Usable @ 208V
Yes
RPM Range
3,001-3,600

Description

Pool Pump Motor, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 6.6/3.2-3.3, Full Load Amps @ 50Hz 6.6/3.2-3.3, Height 8 5/8 in, HP 1/3, HP @ 50Hz 0.33, Ins. Class B, Length Less Shaft 10 11/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 7.0/3.5-3.5, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.