Motor, 1/3HP, 825RPM, 208-230V, 60HZ, 48Y, OAO

  • Mfr # 7040

  • Zoro # G0916262


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7040
Zoro #
G0916262
UPC #
786382006532
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 in
Lead Length
20 in, 30 in
Length Less Shaft
6 3/8 in
Overall Length
12 3/8 in
Body Dia.
5 5/8 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
825
Motor Application
HVAC/R
Voltage Compatibility
208V AC, 230V AC
Features
Capacitor Mounting Holes in Frame Band, Green Ground Lead, Water Slinger
Hz
60 Hz
Application
Condenser Fans
Motor Bearings
Ball
Ins. Class
B
Standards
CSA Certified, UL Listed
Full Load Amps
2.7 A
Duty
Open Dripproof Air Over

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.7 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel, Motor Mounting Position Horizontal, Shaft Length 6 in, Lead Length 20 in, 30 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.