Motor, 1/4, 1/8HP, 825RPM, 208-230V, 60HZ48Y

  • Mfr # 1874

  • Zoro # G0916341


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1874
Zoro #
G0916341
UPC #
786382001797
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 in
Length Less Shaft
4 7/8 in
Body Dia.
5 5/8 in
Overall Length
10 7/8 in
Lead Length
30 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
825
Voltage Compatibility
208V AC, 230V AC
Features
Automatic Reset Thermal Overload Protector, Drain Holes Both Ends, Hubless Lead End
Application
Condenser Fans
Hz
60 Hz
Standards
CSA Certified, UL Listed
Motor Bearings
Ball
Ins. Class
B
Duty
Totally Enclosed Air Over
Includes
(4) Holes in Shell for Rheem Mount
Motor Service Factor
1
Full Load Amps
2.0 A

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.0 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel, Motor Mounting Position All Angle, Shaft Length 6 in, Lead Length 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.