Shop U.S. MOTORS

Motor, 143T, Rigid Base

  • Mfr # 8D2P1C
  • Zoro # G1932072

product price: 
$
627.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,510
Voltage
460V AC
Frame
143T
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8D2P1C
Zoro #
G1932072
UPC #
866382126896
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 in
Overall Length
13 11/16 in
Manufacturers Warranty Length
5 yr
Length Less Shaft
11 11/16 in
Shaft Diameter
7/8 in
Frame Size
143T
Wire Rope Length
13 11/16 in
Length
13 11/16 in

Details

HP
2
Nameplate RPM
3,510
Voltage
460V AC
Frame
143T
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Hz
60 Hz
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC, 796V AC, 460V AC
Motor Sub Application
Mining, Petrochemical, Pulp/Paper Mill
Max. Ambient Temp.
40 Degrees C
Phase
Three
No. of Speeds
1
Motor Shaft Design
Keyed
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Amps
2.5 A
Motor Application
General Purpose
Ins. Class
F
Motor Design
Three-Phase
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Motor Thermal Protection
None
Motor Bearings
17BC02J3, 25BC02J3
Item
General Purpose Motor
Usable @ 208V
Not Usable at 208V
Inverter Rated
Yes
NEMA Design
B
Motor Frame Material
Cast Iron
Nominal Efficiency
85.5 %
Usable @ 200V
Not Usable at 200V
Weight
70 lb
Includes
C&D Flange, Drip Cover Kit, Shaft Grounding Ring
Standards
CSA Certified, UL Recognized
Removable Base
Regreasable
Part Winding Start Capable
No
Duty Cycle
Continuous
Inverter Rating
Inverter Rated
Full Load Current @ 60 Hz
2.5 A
Sub Application
Mining
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15
Manufacturers Warranty
5 yr
Nameplate RPM @ 50 Hz
3,485 RPM
Application
General Purpose
NEMA Design Class
B
Ambient Temperature - Maximum
40 Degrees C
Bearing Lubrication Type
Regreasable
Shaft Design
Keyed
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Cast Iron
Insulation Class
F
Number of Speeds
1
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage @ 50 Hz
190/380V AC

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 3,510, Frame 143T, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, 17BC02J3, 25BC02J3 Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 3,001-3,600, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.