Shop U.S. MOTORS

Pump Motor, C-Face, 56J

  • Mfr # EE515
  • Zoro # G1931862

product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
3,450 RPM/2,850 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
56J
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EE515
Zoro #
G1931862
UPC #
786382051396
Country of Origin
Mexico
HP
3/4
Nameplate RPM
3,450 RPM/2,850 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
56J
Motor Shaft Rotation
CCW
RPM Range
3,001-3,600
Motor Mounting Type
Face/Base
Motor Mounting Position
Horizontal
Motor Sub Application
For use on chiller, condensate, and other HVAC duty pumps, booster and irrigation pumps, dishwasherand part washer pumps, watering and de-watering pumps, and other commercial duty pumping applications., Special Applcation Commercial Pump
Hz
50/60 Hz
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Application
Pump
No. of Speeds
1
Motor Bearings
Ball
Ins. Class
B
Motor Thermal Protection
None
Item
Pump Motor
Full Load Amps
2.8-2.7/1.35 A
Motor Design
Three-Phase
Motor Service Factor
1.5
Phase
Three
Motor Shaft Design
Threaded
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Max. Ambient Temp.
104 Degrees F
Max. SF Amps
3.7-3.6/1.8 A
Nominal Efficiency
82.7 %
Weight
32 lb
HP @ 50Hz
3/4
RPM @ 50Hz
3,450/2,850
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Service Factor @ 50Hz
1.5
Voltage @ 50Hz
208-230/460
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Full Load Amps @ 50Hz
2.8-2.7/1.35 A
Inverter Rated
Not Inverter Rated
Motor Frame Material
Rolled Steel
Number of Speeds
1
Frequency
60/50 Hz
Frame Material
Steel
Nameplate RPM @ 50 Hz
3,450/2,850 RPM
Application
Pump
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.5
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
Standard Efficiency (IE1)
Product Type
Pump Motor
Nameplate Horsepower @ 50 Hz
3/4 hp
Service Factor Current
3.7-3.6/1.8 A
Nameplate Voltage @ 50 Hz
208-230/460V AC
Nameplate Service Factor @ 50 Hz
1.5
Number of Wires
9
Insulation Class
B
Shaft Design
Threaded
Bearing Type
Ball
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Full Load Current @ 50 Hz
2.8-2.7/1.35 A
Full Load Current @ 60 Hz
2.8-2.7/1.35
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Voltage @ 60 Hz
208-230/460V AC

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
9 5/16 in
Overall Length
11 7/8 in
Body Dia.
5.9 in
Shaft Diameter
5/8 in
Frame Size
56J
Body Diameter
5.9 in
Wire Rope Length
11 7/8 in
Length
11 7/8 in

Description

Pump Motor, Body Dia. 5.9 in, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 2.8-2.7/1.35, Full Load Amps @ 50Hz 2.8-2.7/1.35 A, HP 3/4, HP @ 50Hz 3/4, Ins. Class B, Inverter Rated No, Length Less Shaft 9 5/16 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 3.7-3.6/1.8 A, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.