Shop U.S. MOTORS

Motor, 145T, Rigid Base

  • Mfr # D32P2H
  • Zoro # G1942557

product price: 
$
388.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1,750
Voltage
200V AC
Frame
145T
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D32P2H
Zoro #
G1942557
UPC #
786382019075
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 5/16 in
Length Less Shaft
10 9/16 in
Manufacturers Warranty Length
3 yr
Overall Length
12 13/16 in
Frame Size
145T
Shaft Diameter
7/8 in
Wire Rope Length
12 13/16 in
Length
12 13/16 in

Details

HP
1 1/2
Nameplate RPM
1,750
Voltage
200V AC
Frame
145T
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Full Load Amps
4.9 A
Motor Mounting Type
Rigid Base
No. of Speeds
1
Voltage Compatibility
200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Motor Shaft Design
Keyed
Motor Design
Three-Phase
Motor Application
General Purpose
Motor Sub Application
Conveyor, Fan/Blower, Pump
Motor Mounting Position
Horizontal
Motor Service Factor
1.15
Motor Enclosure Design
Open Drip Proof
Item
General Purpose Motor
Phase
Three
Motor Bearings
Ball
Hz
60 Hz
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Nominal Efficiency
86.5 %
Weight
35 lb
Motor Frame Material
Steel
Bearing Protection
Double Shielded
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Usable at 200V
Standards
CSA Certified, UL Recognized
NEMA Design
B
Removable Base
Regreasable
Duty Cycle
Continuous
Inverter Rated
Yes
Part Winding Start Capable
Yes
Inverter Rating
Inverter Rated
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Full Load Current @ 60 Hz
4.9 A
Frame Material
Steel
Manufacturers Warranty
3 yr
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Number of Speeds
1
Bearing Type
Ball
Application
General Purpose
Mounting Position
Horizontal
Bearing Lubrication Type
Regreasable
Sub Application
Air Compressor, Fan/Blower, Conveyor
Shaft Design
Keyed
Motor Enclosure Type
Open Drip Proof
Nameplate Service Factor @ 60 Hz
1.15
Product Type
General Purpose Motor
Insulation Class
F
Nameplate RPM @ 50 Hz
1,455/1,460/1,440/1,445/1,450 RPM
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,750, Frame 145T, Voltage 200V AC, 60 Hz Hz, Three Phase, Full Load Amps 4.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.