Shop U.S. MOTORS

Motor, 145TC, Rigid Base

  • Mfr # GG56
  • Zoro # G924786988

product price: 
$
812.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Nameplate RPM @ 50 Hz
1,410/1,430 RPM
Usable @ 208V
Not Usable at 208V
Weight
80 lb
Overall Length
14 3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GG56
Zoro #
G924786988
UPC #
-
Country of Origin
Mexico
Phase
Three
Nameplate RPM @ 50 Hz
1,410/1,430 RPM
Usable @ 208V
Not Usable at 208V
Weight
80 lb
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Full Load Current @ 60 Hz
1.8 A
Nameplate Service Factor @ 60 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Nominal Efficiency
82.5 %
Frequency
60 Hz
Nameplate Voltage @ 50 Hz
190-220/380/415V AC
Manufacturers Warranty
5 yr
Number of Speeds
1
Usable @ 200V
Not Usable at 200V
Efficiency Rating
NEMA Premium Efficiency
Bearing Lubrication Type
Regreasable
NEMA Design Class
B
Inverter Rating
Inverter Rated
Variable Torque Rating
20:1
Frame Material
Cast Iron
Item
Motor
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Motor Design
Three-Phase
Constant Torque Rating
5:1
Nameplate Horsepower @ 60 Hz
1 hp
Nameplate Voltage @ 60 Hz
460V AC
Nameplate RPM @ 60 Hz
1,200 RPM
Motor Shaft Rotation
CW/CCW

Dimensions

Overall Length
14 3/16 in
Frame Size
145TC
Length
14 3/16 in

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, CW/CCW Motor Shaft Rotation, Nominal Efficiency 82.5 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.