Motor, 145TC, Rigid Base

  • Mfr # HD2P1EC
  • Zoro # G1932702
product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,510
Voltage
230V AC, 460V AC
Frame
145TC
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD2P1EC
Zoro #
G1932702
UPC #
78638217251
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Manufacturers Warranty Length
3 yr
Length Less Shaft
11 7/8 in
Overall Length
14 in
Shaft Diameter
7/8 in
Frame Size
145TC
Wire Rope Length
14 in
Length
14 in

Details

HP
2
Nameplate RPM
3,510
Voltage
230V AC, 460V AC
Frame
145TC
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Full Load Amps
5/2.5 A
Phase
Three
Item
General Purpose Motor
Motor Application
General Purpose
Motor Sub Application
Foundries, Mines, Agricultural Fan
Motor Thermal Protection
None
Motor Shaft Design
Keyed
Motor Service Factor
1.15
Hz
50/60 Hz
Motor Mounting Position
Horizontal
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Ins. Class
F
No. of Speeds
1
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Design
Three-Phase
Motor Mounting Type
Rigid Base
Includes
All Cast Iron Upgrade, C&D Flanges, Canopy Kits
NEMA Design
B
Bearing Protection
Double Shielded
Nominal Efficiency
85.5 %
Usable @ 200V
Usable at 200V
Motor Frame Material
Cast Iron
Weight
50 lb
Standards
CSA Certified, UL Recognized
Usable @ 208V
Usable at 208V
Removable Base
Regreasable
Voltage @ 50Hz
200/400V AC
Service Factor @ 50Hz
1
Part Winding Start Capable
No
Inverter Rated
Yes
Duty Cycle
Continuous
Full Load Amps @ 50Hz
5.7/2.9 A
HP @ 50Hz
2 hp
RPM @ 50Hz
2,892
Inverter Rating
Inverter Rated
Bearing Type
Ball
Number of Speeds
1
Nameplate Voltage @ 50 Hz
190/380V AC
NEMA Design Class
B
Bearing Lubrication Type
Regreasable
Application
General Purpose
Nameplate RPM @ 50 Hz
3,450 RPM
Nameplate Service Factor @ 60 Hz
1.15
Full Load Current @ 60 Hz
5/2.5 A
Nameplate Horsepower @ 50 Hz
2 hp
Nameplate Service Factor @ 50 Hz
1
Shaft Design
Keyed
Manufacturers Warranty
3 yr
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Full Load Current @ 50 Hz
5.7/2.9 A
Mounting Position
Horizontal
Product Type
General Purpose Motor
Efficiency Rating
NEMA Premium Efficiency
Frequency
60 Hz
Frame Material
Cast Iron
Ambient Temperature - Maximum
40 Degrees C

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 3,510, Frame 145TC, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 5/2.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 3,001-3,600, CSA Certified, UL Recognized

Ratings & reviews