Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # T14C2P4Z
- Zoro # G525055599
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Ball
Shaft Length
2 1/4 in
Usable @ 208V
Not Usable at 208V
Length
11 3/8 in
Weight
17.95 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14C2P4Z
- Zoro #
- G525055599
- UPC #
- -
- Country of Origin
- Mexico
- Bearing Type
- Ball
- Usable @ 208V
- Not Usable at 208V
- Weight
- 17.95 lb
- Usable @ 200V
- Not Usable at 200V
- Frequency
- 60 Hz
- Number of Speeds
- 1
- Insulation Class
- B
- Duty Cycle
- Continuous
- Ambient Temperature - Maximum
- 40 Degrees C
- Motor Design
- Capacitor-Start/Run
- Item
- Motor
- Nameplate Service Factor @ 60 Hz
- 1.15
- Phase
- Single
- Full Load Current @ 60 Hz
- 5.3/2.7 A
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Product Type
- General Purpose Motor
Dimensions
- Shaft Length
- 2 1/4 in
- Length
- 11 3/8 in
- Length Less Shaft
- 9 1/8 in
- Shaft Diameter
- 7/16 in
- Overall Length
- 11 3/8 in
Description
Motor, Single Phase, Motor Design Capacitor-Start/Run, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Duty Cycle Continuous
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.