Motor, 1/4HP, 1015RPM, 115V, 60HZ, 48Y

  • Mfr # 4153

  • Zoro # G0916481


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,001-1,100
Nameplate RPM
1,015
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4153
Zoro #
G0916481
UPC #
786382078362
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Length Less Shaft
8 7/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,001-1,100
Nameplate RPM
1,015
Voltage
115V AC
Frame
48
Motor Mounting Type
Stud Mount
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Bearings
6203 (Opposite End Bearing); 6203 (Shaft End Bearing)
Duty
Continuous
Hz
60 Hz
Full Load Amps
4.5 A
Motor Shaft Rotation
CW
No. of Speeds
1
Max. Amps
9.57 A
Ins. Class
B
Watts
200 W
Weight
20.32 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,015 RPM, No. of Speeds 1, Voltage 115V AC, 4.5 A Full Load Amps, 48Y Frame, Output Watts 200 W, 60 Hz Hz, Ins. Class B, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.