Motor, 1/4HP, 1075RPM, 115V, 60HZ, 48Z

  • Mfr # 1384

  • Zoro # G0916533


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1384
Zoro #
G0916533
UPC #
786382108960
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Length Less Shaft
6 3/8 in
Shaft Length
3 5/16 in
Overall Length
9 5/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
Frame
48
Motor Mounting Type
Resilient Base
Phase
Single
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Thermal Protection
Auto
Motor Shaft Rotation
CCW
Ins. Class
B
Motor Bearings
Ball (Opposite End Bearing); Ball (Shaft End Bearing)
Motor Service Factor
3.6
No. of Speeds
1
Full Load Amps
3.6 A
Max. Ambient Temp.
40 Degrees C
Max. Amps
8.15 A
Hz
60 Hz
Watts
200 W
Weight
15.05 lb

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115V AC, 3.6 A Full Load Amps, 48Z Frame, Output Watts 200 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Shaft Length 3 9/32 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.