Motor, 1/4HP, 825RPM, 575V, 60HZ, 48Y

  • Mfr # 1276

  • Zoro # G0917069


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1276
Zoro #
G0917069
UPC #
786382107468
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 in
Body Dia.
5 5/8 in
Overall Length
11 in
Lead Length
30 in
Length Less Shaft
6 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
0-1,000
No. of Speeds
1
Voltage
575V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Band/Stud
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
825
Voltage Compatibility
575V AC
Duty
Totally Enclosed Air Over
Features
Drain Holes Both Ends, Extended Studs, Hubless Lead End
Ins. Class
B
Full Load Amps
0.70 A
Application
Condenser Fans
Standards
CSA Certified, UL Listed
Hz
60 Hz
Motor Bearings
Ball

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 575V AC, 0.70 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Belly Band, Stud, Motor Frame Material Steel, Motor Mounting Position All Angle, Shaft Length 5 in, Lead Length 30 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.